Malaga Hi-Rise Draughtsman Task Operator Chair Black Polyurethane Seat and Back Without Arms

Order Code: ZT1246079P

£239.99 Inc VAT (20%)


Description

• Ideal for industrial use, such as food and medical industries • Cushioned polyurethane seat and backrest • Ergonomic with a tilting back mechanism • Permanent contact back • Seat depth adjustment • Backrest height adjustment • Can be washed or steam cleaned • Gas lift tested up to: 150 kg • Usage: 8 hours

Specifications for Malaga Hi-Rise Draughtsman Task Operator Chair Black Polyurethane Seat and Back Without Arms
  • Colour
    Black
  • Weight
    14kg
  • Back Height
    340-380mm
  • Back Width
    410mm
  • Seat Height
    585-730mm
  • Seat Width
    465mm
  • Seat Depth
    420-450mm
  • Product Type
    Office Chairs
  • For Use With
    8hours
  • Material
    Polypropylene
  • Seat Colour
    Black
  • Arm Type
    No Arms
  • Style
    Operator/Task Chairs
  • Back Type
    Medium
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome