Massage Office Chair for Home with Adjustable Headrest Tilt Function Grey

Order Code: ZT3352900S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Massage cushion: Charges via USB, this computer chair cushion has two massage points, helping you to relax you and your muscles whilst in the home office. Can be removed.Comfortable features: Massage office chair has a large seat, tall back, large headrest and fixed armrests. Seat tilts forwards and backwards, range is also adjustable.Adjustable seat and headrest height: Seat of this home office chair is adjustable between 114-122cm, with a 3cm adjustable headrest range on this desk chair.360° swivel seat: Paired with the five wheels, you can move around easily when seated on this office massage chair.Dimensions: 114-122H x 62W x 60Dcm. Cushion: 36L x 26.5W x 7.5Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Massage Office Chair for Home with Adjustable Headrest Tilt Function Grey
  • Assembly
    Required
  • Maximum Load
    120kg
  • Product Type
    Massage Office Chair
  • Colour
    Grey