Comfortable: Padded seat and back, with smooth linen-look upholstery. Chair can be used for extended periods whilst working and relaxing.Two lumbar massage points: Controlled by USB power, easy for you to relax, whenever you want. Chair also rocks for extra relaxation.92-101cm adjustable height: Easy to set to different levels, to work at a position most comfortable for you.Five wheels: Move around easily, whether seated or empty.Dimensions: 92-101H x 59W x 63Dcm. Seat: 44-54H x 43W x 47Dcm. Maximum load 113.4kg. Assembly required.