0
1
2
3
4
5
6

Mave Task Operator Chair Black Mesh with Arms

Order Code: ZT1245084P

£199.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

See full description
Specifications for Mave Task Operator Chair Black Mesh with Arms
  • Seat Height
    430-530mm
  • Seat Depth
    500mm
  • Product Type
    Office Chairs
  • Weight
    11.75kg
  • Back Width
    470mm
  • Back Height
    570mm
  • Colour
    Black
  • Material
    Mesh/Fabric
  • Seat Width
    525mm
  • For Use With
    8hours
  • Style
    Operator/Task Chairs
  • Recommended Weight Limit
    125kg
  • Arm Type
    Fixed Arms
  • Back Type
    Medium
  • Standards
    EN 1021-1, EN 1021-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome