Medium Back Draughtsman Chair Charcoal - KF838253

Order Code: ZT1547086S

£229.99 Inc VAT (20%)


Description

This Jemini entry level draughtsman chair has an adjustable seat height of 720-840mm, with a metal foot ring for comfort, perfect for working at high desks and workbenches. The fixed back mechanism allows you to adjust the height and depth of the medium back rest for improved comfort for up to 5 hours use. The chair is upholstered in charcoal fabric and comes on a black five star base.
Entry level draughtsman chair for comfortable and supportive sitting
Chrome footrest for comfort
Seat height is adjustable between 720mm and 840mm
Five star base provides stability
Recommended sitting time: 5 hours maximum
Maximum sitter weight: 16 stone
Colour: Charcoal
Back dimensions: 435 x 410mm
Seat dimensions: 460 x 445mm

See full description
Specifications for Medium Back Draughtsman Chair Charcoal - KF838253
  • MFR Part No.
    KF838253

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome