Medium Back Fabric Armchair - Denim

Order Code: ZT5144169S

£149.99 Inc VAT (20%)


Description

This medium back armchair is designed to elevate any reception or breakout area, with its stylish fabric upholstery and durable chrome base, this chair not only unparalleled comfort but reliability too. Provide your office space with a versatile seating solution that not only provides 360-degree swivel and seat height adjustment but also includes both castors and glides options straight out of the box, allowing you to choose between a more mobile armchair with castors or a more stable seat that sits firmly in place using sturdy metal glides. Discover the perfect balance in style, comfort and customisation today.

See full description
Specifications for Medium Back Fabric Armchair - Denim
  • Colour
    Blue
  • Seat Colour
    Blue
  • Back/Seat Action
    Seat Height Adjustment
  • For Use With
    5-8hours
  • Style
    Visitors Chair
  • Seat Height
    470-530mm
  • Back Type
    Medium
  • Back Height
    430mm
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    150kg
  • Seat Width
    520mm
  • Material
    Fabric
  • Weight
    12kg
  • Seat Depth
    480mm
  • Back Style
    Fabric
  • Product Type
    Office Chairs
  • Base Type
    Chrome 5 Star

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome