Mesh Back Operator Office Chair With Fold-Up Arms

Order Code: ZT3078403S

£229.99 Inc VAT (20%)


Description

Capacity kg: 100.
Colour: Black.
Product Type: Operator chairs.Medium back task chair with flip-up armrests and stylish chrome base. Fully reclining mechanism with tension control. Adjustable seat height: 460-540mm. Suggested for general use, up to 8 hours per day. Suggested maximum weight of user: 100kg. Requires easy self assembly. Matching visitor chair available.

Specifications for Mesh Back Operator Office Chair With Fold-Up Arms
  • Colour
    Black
  • Capacity
    100kg
  • Product Type
    Operator Chair
  • Adjustable Seat Height
    460-540mm
  • Back Type
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome