Mesh Back Task Operator Office Chair Bespoke Bergamot Cherry Fabric Seat with Headrest - KCUP2032

Order Code: ZT4188018S

£179.99 Inc VAT (20%)


Description

Desirous for a new executive office chair? If so

Specifications for Mesh Back Task Operator Office Chair Bespoke Bergamot Cherry Fabric Seat with Headrest - KCUP2032
  • Seat Height
    490-590mm
  • Weight
    11kg
  • Product Type
    Office Chairs
  • Back Width
    450mm
  • Colour
    Red
  • Seat Width
    500mm
  • Seat Colour
    Bergamot Cherry
  • Back Height
    730-790mm
  • Seat Depth
    450mm
  • Material
    Mesh/Fabric
  • For Use With
    8hours
  • Recommended Weight Limit
    100kg
  • Adjustable Lumbar Support
    Yes
  • Back/Seat Action
    Lock Tilt Mechanism
  • Back Type
    High
  • Headrest Type
    Height Adjustable
  • Style
    Operator/Task Chairs
  • Arm Type
    Height Adjustable Arms
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome