Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Mesh Back Task Operator Office Chair Bespoke Maringa Teal Fabric Seat with Headrest - KCUP2038
By Iris
Order Code:
ZT4187725S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/operator-chairs/mesh-back-task-operator-office-chair-bespoke-maringa-teal-fabric-seat-with-headrest-kcup2038/p/ZT4187725S
Add to quotation
View all Operator Chairs
Description
Desirous for a new executive office chair? If so
Specifications
Specifications for Mesh Back Task Operator Office Chair Bespoke Maringa Teal Fabric Seat with Headrest - KCUP2038
Colour
Green
Seat Colour
Maringa Teal
Material
Mesh/Fabric
Back Height
730-790mm
Product Type
Office Chairs
Seat Width
500mm
For Use With
8hours
Seat Height
490-590mm
Back Width
450mm
Seat Depth
450mm
Weight
11kg
Adjustable Lumbar Support
Yes
Back Type
High
Recommended Weight Limit
100kg
Back/Seat Action
Lock Tilt Mechanism
Arm Type
Height Adjustable Arms
Headrest Type
Height Adjustable
Style
Operator/Task Chairs
Assembly Required
Flat Packed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome