Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Mesh Back Task Operator Office Chair Bespoke Myrrh Green Fabric Seat with Headrest - KCUP2033
By Iris
Order Code:
ZT4189089S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/operator-chairs/mesh-back-task-operator-office-chair-bespoke-myrrh-green-fabric-seat-with-headrest-kcup2033/p/ZT4189089S
Add to quotation
View all Operator Chairs
Description
Desirous for a new executive office chair? If so
Specifications
Specifications for Mesh Back Task Operator Office Chair Bespoke Myrrh Green Fabric Seat with Headrest - KCUP2033
Weight
11kg
For Use With
8hours
Seat Height
490-590mm
Colour
Green
Seat Depth
450mm
Back Height
730-790mm
Product Type
Office Chairs
Seat Colour
Myrrh Green
Seat Width
500mm
Material
Mesh/Fabric
Back Width
450mm
Headrest Type
Height Adjustable
Style
Operator/Task Chairs
Recommended Weight Limit
100kg
Back/Seat Action
Lock Tilt Mechanism
Back Type
High
Arm Type
Height Adjustable Arms
Adjustable Lumbar Support
Yes
Assembly Required
Flat Packed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome