Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Mesh Back Task Operator Office Chair Bespoke Senna Yellow Fabric Seat with Headrest - KCUP2036
By Iris
Order Code:
ZT4189097S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/operator-chairs/mesh-back-task-operator-office-chair-bespoke-senna-yellow-fabric-seat-with-headrest-kcup2036/p/ZT4189097S
Add to quotation
View all Operator Chairs
Description
Desirous for a new executive office chair? If so
Specifications
Specifications for Mesh Back Task Operator Office Chair Bespoke Senna Yellow Fabric Seat with Headrest - KCUP2036
Material
Mesh/Fabric
Back Height
730-790mm
Seat Height
490-590mm
Back Width
450mm
For Use With
8hours
Weight
11kg
Product Type
Office Chairs
Colour
Yellow
Seat Width
500mm
Seat Colour
Senna Yellow
Seat Depth
450mm
Recommended Weight Limit
100kg
Style
Operator/Task Chairs
Back Type
High
Headrest Type
Height Adjustable
Arm Type
Height Adjustable Arms
Back/Seat Action
Lock Tilt Mechanism
Adjustable Lumbar Support
Yes
Assembly Required
Flat Packed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome