Micro-Fibre Office Chair Desk Chair with Swivel Wheels Tilt Function, Red

Order Code: ZT3347341S

£119.99 Inc VAT (20%)


Description

Relaxed retro design: Home office chair you'll love to be seen in, sit in - and have in your space. Slightly boxed shape with curved armrests for a cool vintage look.Comfortable: A large seat which swivels from side-to-side, high back and armrests use this comfy chair for long periods. Also, you can rock back and forth for comfort.92-102cm adjustable height: Set this computer chair to a position of your choice in the stated range. Great paired with many different table levels.Soft leather-like upholstery: Microfibre feeling, this desk chair is soft to touch, with a slightly luxurious look.Dimensions: 92-102H x 67W x 69Dcm. Seat: 49-59H x 49W x 51Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Micro-Fibre Office Chair Desk Chair with Swivel Wheels Tilt Function, Red
  • Material
    Microfibre
  • Product Type
    Office Chair
  • Colour
    Red
  • Maximum Load
    120kg
  • Height
    92-102cm
  • Seat Depth
    51cm
  • Seat Width
    49cm
  • Depth
    69cm
  • Width
    67cm
  • Seat Height
    49-59cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome