0
1
2
3

Modern Single Chair Bed with Adjustable Backrest & Wheels for Living Room Grey

Order Code: ZT4184598S

£199.99 Inc VAT (20%)


Description

Three-level adjustable back: Sit back at a 105°, 155° or 180° angle. Great for relaxing, watching TV, reading and more. Relax the way you want in this small chair bed.3-in-1 design: Switches between a single chair, recliner and single bed - useful and practical. A simple and stylish design.Comfortable: This armchair bed is a pleasure to sit and relax on. Comes with a supportive back, breathable linen-feel upholstery, a well-padded seat and pillow included. Pillow cover is removable and washable.Wooden frame: Sleeper chair has a strong structure, meaning you'll be properly supported when sitting and sleeping.Dimensions: Chair: 84H x 69W x 84Dcm. Bed: 42H x 53W x 170Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Modern Single Chair Bed with Adjustable Backrest & Wheels for Living Room Grey
  • Assembly
    Required
  • Colour
    Grey
  • Product Type
    Single Chair Bed
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome