Napier High Mesh Back Operator Chair with Mesh Seat - Black

Order Code: ZT2666443S

£319.99 Inc VAT (20%)


Description

The Napier operator and visitors chair provide exceptional back support through their open mesh-back construction and steel frame. The designer mesh seat, pivot arms and padded arm pads offer responsive movement and immediate comfort for collaborative work spaces, and the Napier chair performs well in a wide variety of applications including, but not limited to task, administrative and meetings.

• Black frame and base with mesh back and matching pivot arms
• 3 adjustment levers with cable operated mechanism
• Adjustable double lumbar support for exceptional back comfort
• Delivers responsive design and consistent comfort
• Slide the seat forwards or back for the correct seating position
• Pivot arms with arm pads that fold away when not required

See full description
Specifications for Napier High Mesh Back Operator Chair with Mesh Seat - Black
  • Colour
    Black
  • Frame Material
    Steel
  • Product Type
    Operator Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome