NEON Industrial Swivel Chair, Fabric Seat, Green Bumper

Order Code: ZT2733203S

£1,139.99 Inc VAT (20%)


Description

NEON industrial swivel chair, fabric seat, green bumper. Supplied = flat pack. Frame design = with floor glides. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = fabric. Seat colour = black, green. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 450 - 620 mm. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. Soft fabric upholstery guarantees maximum sitting comfort, actively breathing. Easy to clean, robust surfaces and materials. All-inclusive ergonomics package, adjustable seat inclination, permanent contact back rest. Functions are quick to adjust. High safety and ergonomic standards. Flexible exchangeable upholstery system. Bumper provides edge protection. Maximum versatility with consistent ergonomics. Profiled seat, tapered back rest. Industrial swivel chair with permanent contact mechanism and ergonomic package. Gas lift height adjustment from 450 - 620 mm. Aluminium five star base with floor glides, colour black. Diameter of base 700 mm. Adjustable seat inclination 0 to +9°. Seat and back rest with fabric upholstery, black.

See full description
Specifications for NEON Industrial Swivel Chair, Fabric Seat, Green Bumper
  • Seat Depth
    420 - 480mm
  • Product Type
    Industrial Swivel Chairs
  • Seat Width
    470mm
  • Load Capacity
    120kg
  • Frame Material
    Aluminium
  • Seat Colour
    Green
    Black
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Adjustable Height Range
    450 - 620mm
  • Frame Design
    Floor Glides
  • Height Adjustment Type
    Gas Spring
  • Foot Plate Diameter
    700mm
  • Seat Material
    Fabric
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome