NEON Industrial Swivel Chair, Fabric Seat Material, ESD, Green Bumper

Order Code: ZT2733078S

£1,499.99 Inc VAT (20%)


Description

NEON industrial swivel chair, fabric seat material, ESD, green bumper. Supplied = flat pack. Frame design = with castors. Seat mechanism = synchronous mechanism with weight adjustment, adjustable seat inclination. Seat material = fabric. Seat colour = black, green. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 590 - 870 mm. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Feature = ESD version. Product type = industrial swivel chairs. Soft fabric upholstery guarantees maximum sitting comfort. Actively breathing. Conductive. Profiled seat, tapered back rest. Easy to clean, robust surfaces and materials. All-inclusive ergonomics package, adjustable seat inclination, synchronous technology. Functions are quick to adjust. High safety and ergonomic standards. Flexible exchangeable upholstery system. Bumper provides edge protection. Maximum versatility with consistent ergonomics. Industrial swivel chair with synchronous mechanism and ergonomic package. Gas lift height adjustment from 450 - 620 mm. Aluminium five star base with castors, colour black. Diameter of base 700 mm. Adjustable seat inclination 0 to +9°. Bumper available in the colours grey, green and orange. Seat and back rest with black fabric upholstery.

See full description
Specifications for NEON Industrial Swivel Chair, Fabric Seat Material, ESD, Green Bumper
  • Frame Material
    Aluminium
  • Seat Depth
    420 - 480mm
  • Seat Width
    470mm
  • Product Type
    Industrial Swivel Chairs
  • Supplied
    Flat Pack
  • Frame Colour
    Black
  • Load Capacity
    120kg
  • Seat Colour
    Black, Green
  • Arm Type
    without Arm Rests
  • Foot Plate Diameter
    700mm
  • Adjustable Height Range
    590 - 870mm
  • Height Adjustment Type
    Gas Spring
  • Frame Design
    Castors
  • Seat Material
    Fabric
  • Features
    ESD Version

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome