Neon Industrial Swivel Chair High Floor Glides Step-Up Synchronous Mechanism Supertec

Order Code: ZT4130637S

£1,799.99 Inc VAT (20%)


Description

NEON industrial swivel chair, high, floor glides, step-up, synchronous mechanism, Supertec. Supplied = partially assembled. Frame design = with floor glides and step. Seat mechanism = synchronous mechanism with weight adjustment, adjustable seat inclination. Seat material = Supertec. Seat colour = black, blue. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 590 - 870 mm. Back rest height = 570 mm. Model = blue bumper. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Feature = heavy duty, cut resistant, anti-slip, washable, comfortable. Product type = industrial swivel chairs. All inclusive ergonomics package, seat angle adjustment, synchronised mechanism. Soft, comfortable, actively breathing. Durable, cut resistant, anti-slip. Industrial swivel chair with synchronous mechanism and ergonomics package. Gas spring height adjustment from 590 - 870 mm. Aluminium five star base with floor glides and step-up, colour black. Base diameter 700 mm. Adjustable seat inclination 0 to +9°. Seat and backrest with Superfabric upholstery, black. Arm rests are not included - please order as accessories.

See full description
Specifications for Neon Industrial Swivel Chair High Floor Glides Step-Up Synchronous Mechanism Supertec
  • Frame Material
    Aluminium
  • Frame Colour
    Black
  • Seat Material
    Supertec
  • Product Type
    Industrial Swivel Chair
  • Adjustable Height Range
    590 - 870mm
  • Seat Depth
    420 - 480mm
  • Seat Colour
    Black
    Blue
  • Seat Width
    470mm
  • Maximum Load
    120kg
  • Back Rest Height
    570mm
  • Foot Plate Diameter
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome