NEON Industrial Swivel Chair, Self-Skinning Foam Upholstery Seat, Green Bumper

Order Code: ZT2733209S

£1,199.99 Inc VAT (20%)


Description

NEON industrial swivel chair, self-skinning foam upholstery seat, green bumper. Supplied = flat pack. Frame design = with floor glides. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = PU foam. Seat colour = black, green. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 450 - 620 mm. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. PU foam. Resistant to mild acids, alkaline solutions, moisture or flying sparks. Extremely robust, washable, easy care, resistant to disinfectants, easy to clean. Easy to clean, robust surfaces and materials. All-inclusive ergonomics package, adjustable seat inclination, permanent contact back rest. Functions are quick to adjust. High safety and ergonomic standards. Flexible exchangeable upholstery system. Bumper provides edge protection. Maximum versatility with consistent ergonomics. Profiled seat, tapered back rest. Industrial swivel chair with permanent contact mechanism and ergonomic package. Gas lift height adjustment from 450 - 620 mm. Aluminium five star base with floor glides, colour black. Diameter of base 700 mm. Adjustable seat inclination 0 to +9°. Seat and back rest with self-skinning foam upholstery, black.

See full description
Specifications for NEON Industrial Swivel Chair, Self-Skinning Foam Upholstery Seat, Green Bumper
  • Product Type
    Industrial Swivel Chairs
  • Seat Width
    470mm
  • Frame Material
    Aluminium
  • Load Capacity
    120kg
  • Seat Depth
    420 - 480mm
  • Seat Colour
    Black
    Green
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Adjustable Height Range
    450 - 620mm
  • Seat Material
    PU Foam
  • Frame Design
    Floor Glides
  • Height Adjustment Type
    Gas Spring
  • Foot Plate Diameter
    700mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome