NEON Industrial Swivel Chair, With Castors, Fabric Seat Material, Green Bumper

Order Code: ZT2733069S

£1,199.99 Inc VAT (20%)


Description

NEON industrial swivel chair, with castors, fabric seat material, green bumper. Supplied = flat pack. Frame design = with castors. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = fabric. Seat colour = black, green. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 450 - 620 mm. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. Soft fabric upholstery guarantees maximum sitting comfort. Actively breathing. Profiled seat, tapered back rest. Easy to clean, robust surfaces and materials. All-inclusive ergonomics package, seat angle, permanent contact back rest. Functions are quick to adjust. High safety and ergonomic standards. Flexible exchangeable upholstery system. Bumper provides edge protection. Maximum versatility with consistent ergonomics. Industrial swivel chair with permanent contact mechanism and ergonomic package. Gas lift height adjustment from 450 - 620 mm. Aluminium five star base with castors, colour black. Diameter of base 700 mm. Adjustable seat inclination 0 to +9°. Seat and back rest with black fabric upholstery.

See full description
Specifications for NEON Industrial Swivel Chair, With Castors, Fabric Seat Material, Green Bumper
  • Seat Depth
    420 - 480mm
  • Seat Width
    470mm
  • Frame Material
    Aluminium
  • Load Capacity
    120kg
  • Supplied
    Flat Pack
  • Product Type
    Industrial Swivel Chairs
  • Frame Colour
    Black
  • Seat Colour
    Black, Green
  • Arm Type
    without Arm Rests
  • Frame Design
    Castors
  • Foot Plate Diameter
    700mm
  • Seat Material
    Fabric
  • Adjustable Height Range
    450 - 620mm
  • Height Adjustment Type
    Gas Spring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome