NEON Industrial Swivel Chair, With Castors, Supertec Seat Material, Green Bumper

Order Code: ZT2732816S

£1,199.99 Inc VAT (20%)


Description

NEON industrial swivel chair, with castors, Supertec seat material, green bumper. Supplied = flat pack. Frame design = with castors. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = Supertec. Seat colour = grey, green. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 450 - 620 mm. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. Supertec, a world first with micro studs. Soft, comfortable, actively breathing. Durable, cut resistant, anti-slip. Easy to clean. Profiled seat, tapered back rest. Easy to clean, robust surfaces and materials. All-inclusive ergonomics package, seat angle, permanent contact back rest. Functions are quick to adjust. High safety and ergonomic standards. Flexible exchangeable upholstery system. Bumper provides edge protection. Maximum versatility with consistent ergonomics. Industrial swivel chair with permanent contact mechanism and ergonomic package. Gas lift height adjustment from 450 - 620 mm. Aluminium five star base with castors, colour black. Diameter of base 700 mm. Adjustable seat inclination 0 to +9°. Seat and back rest with grey Superfabric upholstery.

See full description
Specifications for NEON Industrial Swivel Chair, With Castors, Supertec Seat Material, Green Bumper
  • Frame Material
    Aluminium
  • Seat Depth
    420 - 480mm
  • Seat Width
    470mm
  • Product Type
    Industrial Swivel Chairs
  • Load Capacity
    120kg
  • Supplied
    Flat Pack
  • Frame Colour
    Black
  • Seat Colour
    Grey, Green
  • Arm Type
    without Arm Rests
  • Seat Material
    Supertec
  • Frame Design
    Castors
  • Adjustable Height Range
    450 - 620mm
  • Height Adjustment Type
    Gas Spring
  • Foot Plate Diameter
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome