NEON Industrial Swivel Chair, With Floor Glides And Step-Up, Supertec, Orange Bumper

Order Code: ZT2732708S

£1,599.99 Inc VAT (20%)


Description

NEON industrial swivel chair, with floor glides and step-up, Supertec, orange bumper. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = synchronous mechanism with weight adjustment, adjustable seat inclination. Seat material = Supertec. Seat colour = grey, orange. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 590 - 870 mm. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. Supertec, a world first with micro studs. Soft, comfortable, actively breathing. Durable, cut resistant, anti-slip. Easy to clean. Profiled seat, tapered back rest. Easy to clean, robust surfaces and materials. All-inclusive ergonomics package, adjustable seat inclination, synchronous mechanism. Functions are quick to adjust. High safety and ergonomic standards. Flexible exchangeable upholstery system. Bumper provides edge protection. Maximum versatility with consistent ergonomics. Step-up. Industrial swivel chair with synchronous mechanism and ergonomic package. Gas lift height adjustment from 590 - 870 mm. Aluminium five star base with floor glides and step-up, colour black. Diameter of base 700 mm. Adjustable seat inclination 0 to +9°. Seat and back rest surface with superfabric upholstery, grey. Bumper available in the colours grey, green and orange.

See full description
Specifications for NEON Industrial Swivel Chair, With Floor Glides And Step-Up, Supertec, Orange Bumper
  • Seat Depth
    420 - 480mm
  • Frame Material
    Aluminium
  • Product Type
    Industrial Swivel Chairs
  • Load Capacity
    120kg
  • Seat Width
    470mm
  • Seat Colour
    Grey
    Orange
  • Supplied
    Flat Pack
  • Arm Type
    without Arm Rests
  • Adjustable Height Range
    590 - 870mm
  • Foot Plate Diameter
    700mm
  • Seat Material
    Supertec
  • Height Adjustment Type
    Gas Spring
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome