NEON Industrial Swivel Chair, With Step-Up, Fabric Seat Material, Green Bumper

Order Code: ZT2733114S

£1,399.99 Inc VAT (20%)


Description

NEON industrial swivel chair, with step-up, fabric seat material, green bumper. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = fabric. Seat colour = black, green. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 590 - 870 mm. Seat width = 470 mm. Seat depth = 420 - 480 mm. Type of arm rests = without arm rests. Foot plate diameter = 700 mm. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. Soft fabric upholstery guarantees maximum sitting comfort. Actively breathing. With step-up. Easy to clean, robust surfaces and materials. All-inclusive ergonomics package, adjustable seat inclination, permanent contact back rest. Functions are quick to adjust. High safety and ergonomic standards. Flexible exchangeable upholstery system. Bumper provides edge protection. Maximum versatility with consistent ergonomics. Profiled seat. Tapered back rest. NEON industrial swivel chair with permanent contact mechanism and ergonomic package. Seat and back rest in black. Gas lift height adjustment from 590 - 870 mm. Aluminium five star base with floor glides and step-up. Colour black. Seat and back rest with black fabric upholstery.

See full description
Specifications for NEON Industrial Swivel Chair, With Step-Up, Fabric Seat Material, Green Bumper
  • Seat Width
    470mm
  • Frame Material
    Aluminium
  • Seat Depth
    420 - 480mm
  • Product Type
    Industrial Swivel Chairs
  • Load Capacity
    120kg
  • Supplied
    Flat Pack
  • Frame Colour
    Black
  • Seat Colour
    Black, Green
  • Colour
    Black
  • Arm Type
    without Arm Rests
  • Seat Material
    Fabric
  • Height Adjustment Type
    Gas Spring
  • Foot Plate Diameter
    700mm
  • Adjustable Height Range
    590 - 870mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome