Neon XXL Heavy Duty Industrial Swivel Chair Castors Synchronous Mechanism Vinyl

Order Code: ZT4131338S

£1,599.99 Inc VAT (20%)


Description

NEON XXL heavy-duty industrial swivel chair, castors, synchronous mechanism, vinyl. Supplied = partially assembled. Frame design = with castors. Seat mechanism = synchronous mechanism with weight adjustment. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 470-640 mm. Back rest height = 570 mm. Seat width = 470 mm. Seat depth = 420-480 mm. Type of arm rests = with arm rests. Foot plate diameter = 700 mm. Max. load = 180 kg. Frame colour = black. Feature = washable, comfortable. Product type = industrial swivel chairs. XXL weight regulation range from 80 to 180 kg. Exceptional comfort due to extra thick and ample upholstery. Heavy duty components: frame, castors, mechanism, gas lift mechanism and five star base. Seat height adjustment from 470 - 640 mm. With heavy duty arm rests. All inclusive ergonomics package. Ideal for workshop and production. Neon XXL with ergonomics package: synchronous technology including weight regulation from 80 to 180 kg, seat depth adjustment, seat height adjustment, back rest height and angle adjustment. Supplied complete with the heavy duty arm rests. - Neon XXL provides ergonomics, safety and comfort to every workplace - Upholstery is easy to replace for different workstations or when worn - First industrial swivel chair to be awarded the Blue Angel - Optimum freedom of movement due to ergonomically shaped back rest - Bumper in the colour orange - Heavy duty aluminium five star base in black with heavy duty castors Seat and back rest optionally with - Fabric upholstery: actively breathing, soft and hardwearing - Vinyl: washable, soft and easy to care for

See full description
Specifications for Neon XXL Heavy Duty Industrial Swivel Chair Castors Synchronous Mechanism Vinyl
  • Seat Width
    470mm
  • Adjustable Height Range
    470-640mm
  • Frame Material
    Aluminium
  • Seat Colour
    Black
  • Seat Depth
    420-480mm
  • Product Type
    Industrial Swivel Chair
  • Seat Material
    Vinyl
  • Back Rest Height
    570mm
  • Foot Plate Diameter
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome