Newport Armchair

Order Code: ZT1124668P

£539.99 Inc VAT (20%)


Description

N3561 Newport Black Reception Armchair

Teknik Office Newport Black Leather Faced Reception Armchair with wooden feet.

The Teknik Office Newport Black Leather Faced Armchair is an elegant and simply designed reception armchair upholstered with leather facings appointed and smart wooden feet. It has a comfortable cushioned seat and matching padded backrest, super for relaxing in while you wait. There is no assembly required, perfect for instant use in all receptions and waiting areas. There is also a matching two seater sofa available.

• Leather faced upholstery
• Cushioned seat and back
• Smart wooden feet


Dimensions:
Seat Height (cm): 48
Seat Depth (cm): 57
Seat Width (cm): 57
Back Height (cm): 46
Back Width (cm): 60
Overall Width (cm): 82

See full description
Specifications for Newport Armchair
  • Back Height
    46cm
  • Seat Depth
    57cm
  • Colour
    Black
  • Seat Width
    57cm
  • Back Width
    60cm
  • MFR Part No.
    N3561
  • Weight
    28kg
  • Seat Height
    48cm
  • Overall Width
    82cm
  • No. of Cartons
    1
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome