Office Chair Computer Swivel Task Recliner for Home W/Footrest, Arm, Grey

Order Code: ZT3352485S

£129.99 Inc VAT (20%)


Description

Adjustable features: 115-122cm height range, with 135° reclining back. Set this desk chair to a position you like best.Comfortable: PC chair has a padded seat, making it easy to sit and work all afternoon long. High back and armrests for support.Easy move: Computer chair features five wheels, with a 360° swivel seat: works with you as you move when seated.Manual footrest: Extra comfort for you as you sit on this executive office chair. Lifts your lower body up whenever you want.Dimensions: 115-122H x 65W x 70Dcm. Seat: 45-52H x 54Wcm x 51Dcm. Armrest to ground: 65-72cm. Maximum load 120kg.

See full description
Specifications for Office Chair Computer Swivel Task Recliner for Home W/Footrest, Arm, Grey
  • Colour
    Grey
  • Product Type
    Office Chair
  • Maximum Load
    120kg
  • Armrest Height
    65-72cm
  • Seat Height Range
    115-122cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome