ERGONOMIC DESIGN: Features a large padded seat with linen-look upholstery, high back and armrests. Supports your body as you work.ADJUSTABLE: Height sets up and down to fix to level which match to your desk. Controlled by under-seat lever to easily control.EASY TO MOVE: Five wheels on the base for when you’re seated. Swivel seat to move from side to side freely. Gently rocks for relaxation.PADDED SEAT: Keeps you cushioned and comfortable all day long in home or office. DIMENSIONS: 92-102H x 57.5W x 56Dcm. Seat: 47-57H x 46W x 46Dcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.