Operator Chair Black - 12669TK

Order Code: ZT3527933S

£259.99 Inc VAT (20%)


Description

The Teknik Office Portland Black Luxury operator chair in supple faux leather is a great option for home study and office work. With its independent tilt to seat, height adjustable backrest and 3 lever asynchronous mechanism, one can find THE ultimate comfort position! It also has a smart and durable steel base and removable height adjustable armrests. Recommended for use of up to 8 hours a day and rated to 110kg.

Specifications for Operator Chair Black - 12669TK
  • For Use With
    8hours
  • Weight
    14.34kg
  • Back Height
    560mm
  • Material
    Faux Leather
  • Back Width
    480mm
  • Colour
    Black
  • Seat Height
    450-550m
  • Product Type
    Office Chairs
  • Arm Type
    Height Adjustable Arms
  • Style
    Operator/Task Chairs
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Yes