Operator Swivel Chair, With Arm Rests, Back Rest Height 600mm, Apple Green Cover

Order Code: ZT2723305S

£599.99 Inc VAT (20%)


Description

Operator swivel chair, with arm rests, back rest height 600 mm, apple green cover. Supplied = partially assembled. Cover material = Trevira CS, flame retardant. Colour of covering = apple green. Frame colour = chrome plated. Frame material = steel, polished. Seat mechanism = synchronous mechanism. Frame design = with castors. Height adjustment range = 450 - 570 mm. Type of arm rests = with arm rests. Back rest height = 600 mm. Seat depth = 460 mm. Seat width = 500 mm. Shape of seat shell = flat seat with knee roll. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. With adjustable armrests. Synchronous mechanism with Body Balance Tec. Polished steel five-star base. Back rest with height adjustable lumbar support. Easy care fabric covering. Five-star base made of polished steel. Castors for soft floors as standard. Flat seat Upholstered contoured foam seat with rounded front edges. Body Balance Tec The patented seat joint for freedom of movement in every direction. Supplied flat pack - easy self-assembly. Your advantage The Body Balance Tec seat joint enables three dimensional dynamic movement of the seat, which offers ample space at a width of 500 mm. The contoured back rest offers optimum support for the entire back. As standard with height and width adjustable arm rests.

See full description
Specifications for Operator Swivel Chair, With Arm Rests, Back Rest Height 600mm, Apple Green Cover
  • Seat Width
    500mm
  • Seat Depth
    460mm
  • Frame Material
    Steel, Polished
  • Load Capacity
    110kg
  • Supplied
    Partially Assembled
  • Frame Colour
    Chrome Plated
  • Product Type
    Operator Swivel Chairs
  • Arm Type
    With Arm Rests
  • Frame Design
    Castors
  • Adjustable Height Range
    450 - 570mm
  • Seat Mechanism
    Synchronous Mechanism
  • Cover Material
    Trevira CS, Flame Retardant
  • Back Rest Height
    600mm
  • Design of Castors
    Castors for Soft Floors
  • Colour of Covering
    Apple Green