Operator's Chair, For Cleanrooms, Height Adjustment Range 510 - 780mm

Order Code: ZT2706400S

£549.99 Inc VAT (20%)


Description

Operator's chair, for cleanrooms, height adjustment range 510 - 780 mm. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides and foot ring. Frame material = aluminium, polished. Frame colour = aluminium silver. Type of height adjustment = gas spring. Seat colour = black. Seat height = 510 - 780 mm. Seat width = 360 mm. Seat depth = 300 mm. Max. load = 120 kg. Foot plate diameter = 680 mm. Feature = ESD version. Product type = anti-fatigue stools. Industrial stool and anti-fatigue stool in one. Large height adjustment range from 510 - 780 mm. Ergonomic, comfortable back support. Seat made of Soft Touch PU foam (soft, washable, durable) , rotates through 360°. Anti-slip, ridged seat surface prevents user from sliding off. Gas lift height adjustment range from 510 to 780 mm allows variable use at sitting and standing workstations. Class 3 according to DIN EN ISO 14644-1, conductive according to DIN EN 613410-5-1. Supplied flat pack - easy self-assembly.

See full description
Specifications for Operator's Chair, For Cleanrooms, Height Adjustment Range 510 - 780mm
  • Seat Height
    510 - 780mm
  • Frame Material
    Aluminium, Polished
  • Seat Depth
    300mm
  • Seat Width
    360mm
  • Product Type
    Anti-Fatigue Stools
  • Load Capacity
    120kg
  • Supplied
    Flat Pack
  • Frame Colour
    Aluminium Silver
  • Seat Colour
    Black
  • Features
    ESD Version
  • Foot Plate Diameter
    680mm
  • Height Adjustment Type
    Gas Spring
  • Seat Material
    PU Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome