Park Bench, Solid Cast Iron Frame, Seat And Back Rest Pine Wood, Curved

Order Code: ZT2714635S

£699.99 Inc VAT (20%)


Description

Park bench, solid cast iron frame, seat and back rest made of pine wood, curved. Supplied = flat pack. Overall height = 700 mm. Overall length = 1800 mm. Overall depth = 580 mm. Seat material = spruce plywood, treated surface. Seat colour = spruce. Seat height = 400 mm. Seat depth = 580 mm. Type of arm rests = without arm rests. Frame material = cast iron, powder coated. Frame colour = green. Back rest material = spruce plywood, treated surface. Back rest colour = spruce. Back rest model = curved. Number of feet = 4 pcs. Type of mounting = floor attachment. Product type = park benches/benches made of steel. Weatherproof design. Robust cast iron frame, powder coated in green. Feet with drill holes for anchoring to the ground. Seat and back rest slats made of weatherproof solid pine, treated surface. Seat height 400 mm, seat depth 580 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Park Bench, Solid Cast Iron Frame, Seat And Back Rest Pine Wood, Curved
  • Seat Depth
    580mm
  • Seat Height
    400mm
  • Frame Material
    Cast Iron, Powder Coated
  • Seat Colour
    Spruce
  • Supplied
    Flat Pack
  • Product Type
    Park Benches/Benches Made of Steel
  • Arm Type
    without Arm Rests
  • Overall Depth
    580mm
  • Overall Height
    700mm
  • Overall Length
    1800mm
  • Number of Feet
    4
  • Back Rest Model
    Curved
  • Back Rest Colour
    Spruce
  • Mounting Type
    Floor Attachment
  • Frame Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome