Piped PU Leather Office Chair High-Back Computer Office Gaming Chair Black

Order Code: ZT3347104S

£159.99 Inc VAT (20%)


Description

Adjustable Height And Back: Controlled by separate levers, you are able to adjust and set to a position which best suits you. The back of the home office chair reclines to a maximum 150° angle - great for when you want to take a break.Comfortable: The desk chair has a wide seat and is filled with thick sponge, so you can sit and work all day long.Ergonomic: Our swivel chair features a tall back, fixed armrests and five wheels, paired with the adjustable design to set a position right for you as you work. Moves around easily.Rocking: The computer chair can move backwards and forwards gently, helping keep you calm and relaxed. Dimensions: 118-124H x 76W x 80Dcm. Seat: 50-56H x 57W x 53Dcm.Maximum Load 120kg. Assembly Required.

See full description
Specifications for Piped PU Leather Office Chair High-Back Computer Office Gaming Chair Black
  • Material
    PU Leather
  • Colour
    Black
  • Product Type
    Office Chair
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome