PROFI NET 11 Office Swivel Chair, Height Adjustable Arm Rests With Soft Padding, Light Brown

Order Code: ZT2718035S

£899.99 Inc VAT (20%)


Description

PROFI NET 11 office swivel chair, height adjustable arm rests with soft padding, light brown. Supplied = flat pack. Cover material = polyester. Colour of covering = light brown. Frame colour = polished aluminium. Frame material = aluminium, polished. Seat mechanism = synchronous mechanism, adjustable seat inclination. Frame design = with castors. Height adjustment range = 410 - 530 mm. Type of arm rests = with arm rests. Back rest height = 600 mm. Seat depth = 480 mm. Seat width = 480 mm. Shape of seat shell = flat seat with knee roll. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. Height adjustable back rest with actively breathing mesh cover. Seat with knee roll, seat depth and seat inclination adjustment. Synchronous mechanism with body weight adjustment. Polished aluminium five star base with double safety castors.

See full description
Specifications for PROFI NET 11 Office Swivel Chair, Height Adjustable Arm Rests With Soft Padding, Light Brown
  • Seat Depth
    480mm
  • Frame Material
    Aluminium, Polished
  • Seat Width
    480mm
  • Load Capacity
    110kg
  • Product Type
    Operator Swivel Chairs
  • Frame Colour
    Polished Aluminium
  • Supplied
    Flat Pack
  • Arm Type
    With Arm Rests
  • Back Rest Height
    600mm
  • Design of Castors
    Castors for Soft Floors
  • Cover Material
    Polyester
  • Colour of Covering
    Light Brown
  • Frame Design
    Castors
  • Adjustable Height Range
    410 - 530mm