PU Leather Office Chair High Back Swivel Office Chair with Adjustable Height

Order Code: ZT3352320S

£119.99 Inc VAT (20%)


Description

Stylish design: Wrapped in PU leather with coffee-coloured contrast stitching, this executive office chair is a perfect addition to your home office.Comfortable features: The home office chair features a high and curved back for support, moving armrests, a wide moulded seat, and all-over padding.Low maintenance: Can be wiped with a damp cloth to keep clean easily. Adjustable height: Powered by a lever, the computer chair moves to a position that suits your working level.360° swivel base: Equipped with five castor wheels, this PU leather office chair can move around freely and easily. Dimensions: 117-127H x 64W x 63D cm. Seat: 42-52H x 52W x 48D cm.Maximum weight capacity 120 kg. Assembly required.

See full description
Specifications for PU Leather Office Chair High Back Swivel Office Chair with Adjustable Height
  • Colour
    Coffee
  • Assembly
    Required
  • Product Type
    Office Chair
  • Material
    PU Leather
  • Height
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome