PU Opeartor Chairs HA Arms - Black

Order Code: ZT4972942S

£229.99 Inc VAT (20%)


Description

The Teknik Office Practica Black PU Operator chair is the ideal accompaniment to match most office and visitor room interiors. This is a PU Leather Look chair and so is easy to wipe clean. With it's 3 lever asynchronous mechanism and independent tilt to seat and backrest seat, you'll struggle to obtain a sturdier entry level operator chair! The durable yet stylish nylon base will ensure customer faith and satisfaction in this product. This chair also comes with matching height adjustable armrests.

See full description
Specifications for PU Opeartor Chairs HA Arms - Black
  • For Use With
    8hours
  • Seat Height
    460-590mm
  • Colour
    Black
  • Weight
    16kg
  • Material
    Faux Leather
  • Recommended Weight Limit
    120kg
  • Back Width
    440mm
  • Seat Width
    490mm
  • Style
    Operator/Task Chairs
  • Back Height
    490mm
  • Product Type
    Office Chairs
  • Arm Type
    Height Adjustable Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome