Puma Black Leather Operator Chair

Order Code: ZT1062888X

£229.99 Inc VAT (20%)


Description

Dimensions:
Seat: D440 x W490mm.
Back: H515 x W450mm.
Seat height: 510 - 620mm.

Specifications for Puma Black Leather Operator Chair
  • Seat Depth
    470mm
  • Back Height
    525mm
  • Seat Width
    505mm
  • MFR Part No.
    CH1003
  • Back Width
    470mm
  • Colour
    Black
  • Seat Height Range
    490 - 610mm
  • Weight
    13.9kg
  • Depth
    590mm
  • Width
    685mm
  • Height
    960mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome