Racing Gaming Chair Height Adjustable Swivel Chair with Flip Up Armrests, Blue

Order Code: ZT3352628S

£129.99 Inc VAT (20%)


Description

Stylish design: Gaming chair is wrapped in sleek faux leather upholstery, in a cool colour block design, making it not only looks great, but also requires little cleaning maintenance for TV spilt.Lean back and relax: When you're ready for a break, lean back and enjoy the tilt function to ease lumbar pressure, which is like a rocking chair for your back. Use the adjustable tension knob under the seat to make it easier and give less resistance when you're extra tired.112-122cm height: Adjust easily with under-seat lever - sit on this computer chair at a level which is most comfortable for you. To save space, the armrests flip up so you can push the game chair under the desk completely.Comfortable: This gamer chair is well padded, so you can play for extended periods. Tall back and armrests for support.Dimensions: 112-122H x 64W x 62Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Racing Gaming Chair Height Adjustable Swivel Chair with Flip Up Armrests, Blue
  • Maximum Height
    122cm
  • Colour
    Blue
  • Material
    Faux Leather
  • Maximum Load
    120kg
  • Product Type
    Gaming Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome