Racing Gaming Chair Height Adjustable Swivel Chair with Flip Up Armrests, Grey

Order Code: ZT3352667S

£99.99 Inc VAT (20%)


Description

Stylish design: Gaming chair is wrapped in sleek faux leather upholstery, in a cool colour block design. Desk chair is a great addition to your gaming room or office.112-122cm height: Adjust easily with under-seat lever - sit on this computer chair at a level which is most comfortable for you.Comfortable: A gamer chair which is padded, so you can play for extended periods. Tall back and armrests for support.Free-moving: Five wheels on the base and a 360° swivelling seat - moves with your body, easy to move around whilst seated.Dimensions: 112-122H x 65W x 69Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Racing Gaming Chair Height Adjustable Swivel Chair with Flip Up Armrests, Grey
  • Assembly
    Required
  • Maximum Load
    120kg
  • Colour
    Grey
  • Product Type
    Gaming Chair
  • Height Adjustment
    112-122cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome