0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

Regent Task Operator Chair Black Fabric Black Mesh Back with Arms

Order Code: ZT1246090P

£499.99 Inc VAT (20%)


Description

• High density cold cure foam seat • Full Mesh backrest • Sychronised tilt mechanism with anti shock function • Seat angle adjustment • Seat slide • Height adjustable lumbar support • Weight tilt tension control • Height adjustable arms with soft PU multi functional sliding arm pads • Chrome 5 star base • Gas lift tested up to: 150 kg • Usage: 8 hours

See full description
Specifications for Regent Task Operator Chair Black Fabric Black Mesh Back with Arms
  • Seat Height
    510-600mm
  • Material
    Mesh/Fabric
  • Back Height
    590-640mm
  • Weight
    16kg
  • Seat Colour
    Black
  • Product Type
    Office Chairs
  • Back Width
    475mm
  • For Use With
    8hours
  • Seat Width
    520mm
  • Seat Depth
    470-530mm
  • Back Colour
    Black
  • Colour
    Black
  • Arm Type
    Height Adjustable Arms
  • Back Type
    High
  • Recommended Weight Limit
    125kg
  • Style
    Operator/Task Chairs
  • Back/Seat Action
    Synchro Mechanism
  • Adjustable Lumbar Support
    Yes
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome