Sandro Mesh Back Executive Chair with Black Air Mesh Seat and Head Rest

Order Code: ZT2669994S

£339.99 Inc VAT (20%)


Description

Sandro represents the modern style of mesh seating offering a refinement of function, comfort and style. The air mesh fabric waterfall seat, chrome detailing and stylish mesh back design make it a perfect fit for offices and workstations where users can sit in comfort for long periods of time.

• Contemporary mesh back managers chair with chrome 5 star base
• Asynchro mechanism provides free floating back action, lockable seat and back
• Black deep padded air mesh fabric seat with waterfall front
• Black mesh back with adjustable lumbar support and head rest
• Adjustable arms in black with chrome trim
• Gas lift adjustment with weight tension control

See full description
Specifications for Sandro Mesh Back Executive Chair with Black Air Mesh Seat and Head Rest
  • Frame Colour
    Chrome
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome