Set of 2 High Back Chair Cushion Patio Seat Pad Chair w/Pillow Indoor Outdoor

Order Code: ZT3351187S

£69.99 Inc VAT (20%)


Description

TWO PIECE CUSHIONS: These practical cushions are suitable for most high back chairs and rocking chairs, ideal for indoor or outdoor useSOFT & COMFORTABLE: Soft cushion with durable polyester cover and 7 cm thickening filling, bring you a more comfortable seating experiencePRACTICAL DESIGN: Equipped with an pillow for extra comfort. With fixed tufting design, the pad will not be out of shape easily and you can use it with confidenceFIXED DESIGN: Fixing band of the cushion is attached at the top backrest to avoid slipping. Ties keep the chair pad firmly in placeOUTDOOR SEAT CUSHION SET DIMENSIONS: 120L x 50W x 9D cm

See full description
Specifications for Set of 2 High Back Chair Cushion Patio Seat Pad Chair w/Pillow Indoor Outdoor
  • Product Type
    Chair Cushion
  • Filling Thickness
    7cm
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome