Severn MB Ergonomic Operator Chair Wine

Order Code: ZT4782185S

£329.99 Inc VAT (20%)


Description

Modest, sturdy and reliable, this ergonomic medium back chair is host to a range of features which allow adjustment to suit the user's preference. A medium height contoured backrest with a 3D curvature incorporates lumbar and spine support. A multi-set synchronous mechanism offers back height, back rake, forward seat tilt and seat slide adjustment. It also provides tension control adjustment to allow for the individual's bodyweight and is lockable in the upright position. A sturdy gaslift offers easy seat height adjustment and a large black nylon base fitted with twin wheel castors completes this impressive piece.

See full description
Specifications for Severn MB Ergonomic Operator Chair Wine
  • For Use With
    5-8hours
  • Seat Width
    520mm
  • Material
    Fabric
  • Colour
    Red
  • Base Type
    Black 5 Star
  • Seat Depth
    490mm
  • Product Type
    Office Chairs
  • Seat Height
    440-540mm
  • Weight
    24kg
  • Back Height
    530mm
  • Back/Seat Action
    Synchro Mechanism
  • Back Type
    Medium
  • Arm Type
    Adjustable Arms
  • Back Style
    Fabric
  • Back Height Adjustment
    Yes
  • Recommended Weight Limit
    110kg
  • Style
    Operator/Task Chairs
  • Weight Tension Control
    Yes
  • Back Rake Adjustment
    Yes
  • Tilt Lock Feature
    Standard Tilt Lock
  • Gas Lift Adjustment
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome