0
1
2
3
4

Sheaf Medium Back Operator Chairs (Adjustable Back Position for Ergonomic Use) - KF50169

Order Code: ZT1547570S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

This Jemini Medium Back Operator Chair features a firm foam back and seat with a charcoal fabric covering. The fixed back design allows the seat and back height to be adjusted for comfort for up to 5 hours usage. This Jemini Operator Chair sits on five castors for ease of movement. Arms available separately.
Medium back operator chair for general office use
Foam sculpting with fabric covering for comfort up to 5 hours
Adjustable back position for ergonomic use
Adjust height with gas piston from 465mm to 595mm
Mounted on five castors for easy movement
Arms available separately
Colour: Charcoal
Back dimensions: W435 x H400mm
Seat dimensions: W460 x D450mm

See full description
Specifications for Sheaf Medium Back Operator Chairs (Adjustable Back Position for Ergonomic Use) - KF50169
  • Weight
    10kg
  • MFR Part No.
    KF50169

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome