SINTEC Industrial Swivel Chair - Plastic - Five-Foot Tubular Steel Base With Glides And Step

Order Code: ZT2708229S

£699.99 Inc VAT (20%)


Description

SINTEC industrial swivel chair, plastic, standard model, five-foot tubular steel base with glides and step. Supplied = flat pack. Frame design = with floor glides and foot rest. Seat mechanism = permanent contact mechanism. Seat material = plastic. Seat colour = basalt grey RAL 7012. Type of height adjustment = gas spring. Frame material = tubular steel, epoxy resin coated. Height adjustment range = 580 - 850 mm. Back rest height = 420 mm. Seat width = 480 mm. Seat depth = 430 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = basalt grey RAL 7012. Product type = industrial swivel chairs. Exceptional ergonomics for healthy sitting. Anatomically contoured seat - encourages the user to adopt the correct sitting posture automatically. Durable and sustainable with replaceable seat and back rest upholstery available as an accessory. Anti-slip ridge. Rounded-off front seat edge. Centre column cover protects the gas lift cylinder from dust. Low profile steel base. Back rest narrow at the top for optimum freedom of movement. Wide, optimally shaped lumbar support. Pelvis and spinal column remain in the natural S shape. Easily exchangeable seat and back rest covers as an accessory. Seat and back rest made of sturdy, durable polypropylene, basalt grey RAL 7012. Seat width x depth 480 x 430 mm. Back rest height 420 mm. Epoxy resin coated steel five-star base. Ergonomics: permanent contact and ergonomic details. Your advantage: optimum ergonomics and maximum flexibility: Exchangeable seat covers make these chairs true quick change artists. Winner of the Baden-Wrttemberg innovation award. Supplied flat pack - easy self-assembly.

See full description
Specifications for SINTEC Industrial Swivel Chair - Plastic - Five-Foot Tubular Steel Base With Glides And Step
  • Seat Width
    480mm
  • Load Capacity
    120kg
  • Seat Depth
    430mm
  • Product Type
    Industrial Swivel Chairs
  • Seat Colour
    Basalt Grey
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Seat Material
    Plastic
  • Seat Mechanism
    Permanent Contact Mechanism
  • Height Adjustment Type
    Gas Spring
  • Back Rest Height
    420mm
  • Adjustable Height Range
    580 - 850mm
  • Frame Colour
    Basalt Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome