Standard Swivel Chair, Without Arm Rests, Back Rest 450mm, Red Fabric, Black Frame

Order Code: ZT2713425S

£229.99 Inc VAT (20%)


Description

Standard swivel chair, without arm rests, back rest 450 mm, red fabric, black frame. Supplied = flat pack. Cover material = polypropylene. Colour of covering = red. Frame colour = graphite black RAL 9011. Frame material = nylon. Seat mechanism = permanent contact mechanism. Frame design = with castors. Height adjustment range = 420 - 550 mm. Type of arm rests = without arm rests. Back rest height = 450 mm. Fittings = lumbar support. Seat depth = 450 mm. Seat width = 460 mm. Shape of seat shell = standard seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 6 hours. Product type = office swivel chairs. Robust all round chair. Good quality, low price. With lumbar support. Easy care fabric cover. Frame in graphite black RAL 9011. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage Save money by purchasing 2 chairs.

See full description
Specifications for Standard Swivel Chair, Without Arm Rests, Back Rest 450mm, Red Fabric, Black Frame
  • Seat Width
    460mm
  • Product Type
    Office Swivel Chairs
  • Seat Depth
    450mm
  • Load Capacity
    110kg
  • Frame Material
    Nylon
  • Supplied
    Flat Pack
  • Arm Type
    Without Arm Rests
  • Design of Castors
    Castors for Soft Floors
  • Colour of Covering
    Red
  • Cover Material
    Polypropylene
  • Frame Design
    Castors
  • Adjustable Height Range
    420 - 550mm
  • Fittings
    Lumbar Support
  • Seat Mechanism
    Permanent Contact Mechanism
  • Back Rest Height
    450mm
  • Frame Colour
    Graphite Black