STRIKE COMFORT Office Swivel Chair, With Adjustable Armrests, Black

Order Code: ZT2735419S

£519.99 Inc VAT (20%)


Description

STRIKE COMFORT office swivel chair, with adjustable armrests, black. Supplied = partially assembled. Cover material = polyester. Colour of covering = black. Back rest colour = black. Frame colour = black. Frame material = plastic. Seat mechanism = synchronous mechanism. Frame design = with castors. Height adjustment range = 410 - 520 mm. Type of arm rests = with arm rests. Back rest height = 580 - 650 mm. Fittings = counter pressure setting. Seat depth = 430 mm. Seat width = 500 mm. Shape of seat shell = flat seat, sliding seat. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = universal castors for soft and hard floors. Max. load = 125 kg. Product type = operator swivel chairs. Height adjustable back rest with lumbar support. Height and width adjustable arm rests with soft PU arm cushions. Ergonomically upholstered seat with seat depth adjustment. Synchronous mechanism with infinitely adjustable counter pressure. Sturdy five star base with large, universal double castors, 65 mm. The TrendOffice company belongs to the Dauphin HumanDesign-Group Supplied flat pack - easy self-assembly.

See full description
Specifications for STRIKE COMFORT Office Swivel Chair, With Adjustable Armrests, Black
  • Seat Depth
    430mm
  • Seat Width
    500mm
  • Frame Material
    Plastic
  • Frame Colour
    Black
  • Product Type
    Operator Swivel Chairs
  • Supplied
    Partially Assembled
  • Load Capacity
    125kg
  • Arm Type
    with Arm Rests
  • Colour of Covering
    Black
  • Frame Design
    Castors
  • Adjustable Height Range
    410 - 520mm
  • Seat Mechanism
    Synchronous Mechanism
  • Back Rest Height
    580 - 650mm
  • Fittings
    Counter Pressure Setting
  • Back Rest Colour
    Black
  • Cover Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome