Sun Lounger Foldable Recliner Chairs Seat with Adjustable Back and Footrest

Order Code: ZT3351498S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

ADJUSTABLE CHAIR: Back and footrest area can be set to ten different positions for you to choose a comfortable posture.BREATHABLE SEAT: Covered with durable and breathable texteline fabric, making you sit comfortably.SOLID FRAME: Made of powder coated steel frame is stable enough to hold up to 120kg.FOLDABLE DESIGN: Easy to carry, store and pack up with foldable design, which is perfect for home or outside.DIMENSION: Overall Dimension: 78L x 58W x 110Hcm. Overall Weight Capacity: 120kg. NO ASSEMBLY REQUIRED.

See full description
Specifications for Sun Lounger Foldable Recliner Chairs Seat with Adjustable Back and Footrest
  • Product Type
    Sun Lounger
  • Assembly Required
    No
  • Weight Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome