Retro Executive Design: A comfy chair you'll love to be seen in, sit in - and have in the home office. Slightly boxed shape with curved armrests for a cool and stylish look.Ergonomic: The home office chair features a large seat which swivels from side-to-side, high back and armrests. Height is also adjustable.Microfibre Leather Upholstery: Looks like leather, but is softer to the touch. Make the computer chair more luxurious to look at.Dimensions: 92-102H x 67W x 69Dcm. Seat: 49-59H x 49W x 51Dcm.Maximum Load 120kg. Assembly Required.