Comfortable office chair: A desk chair which keeps you supported and comfortable, as you work. High mesh back, padded seat, free-swivelling seat and adjustable height.Reclines, with footrest: Back of this home office chair goes to a maximum 165°. Office chair with footrest means you can elevate your lower feet comfortably.48-56 cm adjustable height: Powered by below lever, sit at a level on this computer chair which is most comfortable for you.Five wheels: easy to move around when seated or empty on this swivel chair.Dimensions: Upright: 115-123H x 68W x 64Dcm. Reclined: 90-98H x 70W x 109Dcm. Seat: 48-56H x 54W x 51.5Dcm. Maximum load 140kg. Assembly required.