Tall, draughtsman chair: Made for higher surfaces, this tall desk chair allows you to work easily, with little stress or strain.Adjustable height and footrest: Standing desk chair seat can be set between 52-72cm, great for working at different levels. Bottom bar can also be moved easily too.Adjustable features: This high office chair features a padded seat which swivels freely, tall curved back, five-star base and flip-up armrests.Padded seat: Keeps you comfortable as you work, so you can focus on the task in hand.Dimensions: 110-130H x 59W x 65Dcm. Seat: 52-72H x 50W x 46.5Dcm. Maximum load 120kg. Assembly required.