Tall Office Chair Draughtsman Chair with 360 Wheels for Standing Desk Black

Order Code: ZT3347763S

£82.99 Inc VAT (20%)


Description

Tall, draughtsman chair: Made for higher surfaces, this tall desk chair allows you to work easily, with little stress or strain.Adjustable height and footrest: Standing desk chair seat can be set between 50-70cm, great for working at different levels. Bottom bar can also be moved easily too.Ergonomic features: This high office chair features a padded seat which swivels freely, tall curved back and five-star base.Armless design: This mesh office chair offers more room for you when seated - more freedom. Also easy to stand up and sit down on.Dimensions: 93-113H x 59W x 61Dcm. Seat: 50-70H x 46W x 44Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Tall Office Chair Draughtsman Chair with 360 Wheels for Standing Desk Black
  • Material
    Mesh
  • Colour
    Black
  • Product Type
    Tall Office Chair
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome